x

Take 15% off your entire order!

Offer applied at checkout

Pivot Hinge, Top, Chrome, 1-1/4" - 650-7217 - Pkg Qty 2

Pivot Hinge, Top, Chrome, 1-1/4" - 650-7217 - Pkg Qty 2

Item #: WBB667356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $19.00 / Pkg of 2

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pivot Hinge, Top, Chrome, 1-1/4"

Top Pivot Hinge, 1-1/4", Chrome, Use 650-7220 Bottom Pivot Hinge. As Used By Metpar. Use with Metpar Manufacturers.

  • LENGTH INCHES 2-1/8
  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 2-1/8
  • DESCRIPTION Pivot Hinge, Top, Chrome, 1-1/4"
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-7217
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Metal
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Hinge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pivot Hinge, Top, Chrome, 1-1/4" - 650-7217 - Pkg Qty 2

Pivot Hinge, Top, Chrome, 1-1/4" - 650-7217 - Pkg Qty 2

Item #: WBB667356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant