Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft 18907P - Pizza Disk, 7", Perforated, 36 Holes

Model #: WBB552230

MPN #: 18907P

American Metalcraft 18907P - Pizza Disk, 7", Perforated, 36 Holes

|
Questions & Answers (0)
PRICE
$4.56
Usually ships in 10 to 13 days
Perforated Disks Manufactured from 18 gauge 1 mm aluminum, Perforated Disks can produce a more evenly baked crust by allowing air to circulate beneath the crust. The edges of the disks and the edges of the holes are unfinished and may be sharp. Holes 3/8" (9 mm) Diameter. Perf Disk - Aluminum (P) 7" Dia. (17.8 cm) 36 Holes

28
28
Min. purchase quantity is 28
Easy online or call-in returns.