Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft 3612 - Pizza Peel, 12" x 13", 36"L, Wood

Model #: WBB551379

MPN #: 3612

American Metalcraft 3612 - Pizza Peel, 12" x 13", 36"L, Wood

|
Questions & Answers (0)
PRICE
$45.95
Usually ships in 7 to 10 days
Pizza Peel, 12" X 13", 36" O.A.L., Wood

Standard blade long handle Wood pizza peels should never be soaked in water. If necessary they can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. Some oils will eventually go rancid; these oils should be avoided. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping. 12" x 13" Blade x 22" L (30.5 x 33 x 55.9 cm)

4
4
Min. purchase quantity is 4
Easy online or call-in returns.