SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

American Metalcraft 18712 - Pizza Screen, 12"

American Metalcraft 18712 - Pizza Screen, 12"

Item #: WBB551359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Metalcraft 18718 - Pizza Screen, 18"

American Metalcraft 18718 - Pizza Screen, 18"

Alegacy PS10 - 10" Aluminum Pizza Screen - Pkg Qty 12

Alegacy PS10 - 10" Aluminum Pizza Screen - Pkg Qty 12

American Metalcraft 18706 - Pizza Screen, 6"

American Metalcraft 18706 - Pizza Screen, 6"

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

American Metal Craft 18712, Pizza Screen, 12"

Pizza Screens heavy Duty Expanded aluminum with seamless construction Pizza Screens can produce a more evenly baked crust by allowing air to circulate beneath the crust. 12" OD (30.5 cm)

Weights & Dimensions

  • Height 1/8 in
  • Diameter 12 in

Product Details

  • Type Pizza Screen
  • Brand American Metalcraft
  • Package Quantity 1
  • Description Pizza Baking Screen
  • Material Aluminum
  • Manufacturers Part Number 18712
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 18712 - Pizza Screen, 12"

American Metalcraft 18712 - Pizza Screen, 12"

Item #: WBB551359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant