SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

American Metalcraft 18911 - Pizza Separator, 11", Round

American Metalcraft 18911 - Pizza Separator, 11", Round

Item #: WBB552060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $3.69

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Metalcraft 18915 - Pizza Separator, 15", Round

American Metalcraft 18915 - Pizza Separator, 15", Round

American Metalcraft 18907 - Pizza Separator, 7", Round

American Metalcraft 18907 - Pizza Separator, 7", Round

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft 18718 - Pizza Screen, 18"

American Metalcraft 18718 - Pizza Screen, 18"

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

Winco APZS-11 Pizza Screen - Pkg Qty 12

Winco APZS-11 Pizza Screen - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pizza Separator, 11", Round

Round separators shown stacking with our 9000 series pans. To choose the correct separator, measure the top outside diameter of your pan and then find a separator that is a minimum of 1" larger. Note: Unfinished edges. 11" OD (27.9 cm), Aluminum Disk Separates 9" (22.9 cm) Diameter & smaller pans

Weights & Dimensions

  • Width 11 in
  • Height 1/8 in
  • Diameter 11 in

Product Details

  • Package Quantity 1
  • Brand American Metalcraft
  • Description Pizza Pan Separator
  • Material Aluminum
  • Manufacturers Part Number 18911
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

33 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 18911 - Pizza Separator, 11", Round

American Metalcraft 18911 - Pizza Separator, 11", Round

Item #: WBB552060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant