Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Item #: WBB1609042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman A4AXFNPG Axial Fan, 4", compact, 115v 50/60Hz

Hoffman A4AXFNPG Axial Fan, 4", compact, 115v 50/60Hz

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman AFLTR4LD Fan Filter and Finger Guard Kit

Hoffman AFLTR4LD Fan Filter and Finger Guard Kit

Hoffman DBGRDK Bonding and Grounding Kit

Hoffman DBGRDK Bonding and Grounding Kit

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman EWMR24T AccessPlus Rack Angle, 24 in Tapped Plt, Steel/Zink

Hoffman D664WF POLYPRO™ WiFi, Type 4X, Solid Cover, 6.12x6.12x4.38

Hoffman D664WF POLYPRO™ WiFi, Type 4X, Solid Cover, 6.12x6.12x4.38

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Permits joining two enclosure frames while maintaining an environmental seal. Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not in the rearmost position. Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position. Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Product Details

  • Brand Hoffman
  • Description Standard Frame Joining, Side-To-Side, Non-Gasketed
  • Material Steel
  • Manufacturers Part Number PJ2FD
  • Color Family Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

Item #: WBB1609042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

    Hoffman PJ2FD Joining Kit - No Gasket, Side to Side, Steel/zinc

    Price: $1,072.82

    Best Price: $38.95

    You Save: $1,033.87

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant