SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PJP16 Joining Subpanel, 1448x67mm, Fits 1600mm tall, Steel/White

Hoffman PJP16 Joining Subpanel, 1448x67mm, Fits 1600mm tall, Steel/White

Item #: WBB1609242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$207.00 up to 2% OFF

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PJP18 Joining Subpanel, 1648x67mm, Fits 1800mm tall, Steel/White

Hoffman PJP18 Joining Subpanel, 1648x67mm, Fits 1800mm tall, Steel/White

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman PJP16 Joining Subpanel, 1448x67mm, Fits 1600mm tall, Steel/White

Provides a continuous panel surface in multiple bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Holes for grounding and mounting hardware are provided. Finish is white. Conductive joining subpanels are unpainted galvanized steel.

Product Details

  • Fits 1600mm tall
  • Brand Hoffman
  • Description Joining Subpanel
  • Material Steel
  • Manufacturers Part Number PJP16
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PJP16 Joining Subpanel, 1448x67mm, Fits 1600mm tall, Steel/White

Hoffman PJP16 Joining Subpanel, 1448x67mm, Fits 1600mm tall, Steel/White

Item #: WBB1609242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant