Prime-Line PL 15517 - Screen & Storm Door Grille, 34-1/2", Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit multiple door widths by allowing bracket ears to be trimmed to size. Helps prevent screen fabric damage, and adds strength to entire door when properly installed. Bronze finish.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5/8 in |
| Weight | 2 lbs |
| Size | 34-1/2"W x 20"H |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Screen & Storm Door Grille |
| Color | Bronze |
| Manufacturers Part Number | PL 15517 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |