Winco PL-57B Cover for PL-7B - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For Dish Box. Brown.
PRICE
$69.60 Sold in packages of 12 / $5.80 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 20 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Package Quantity | 12 |
| Description | Cover for PL-7B |
| Color | Black |
| Manufacturers Part Number | PL-57B |
| Brand | Winco |