Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2094463

MPN #: PL4092

Banner Stakes PLUS Barrier Set, 22"-24" Yellow Post, 15' Yellow Belt

|
Questions & Answers (0)
PRICE
$175.95
Usually ships in 5 to 8 days
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. Set includes 1 PLUS Banner Head, 1 PLUS Stanchion, 1 PLUS Base. 1 Year Limited Warranty.

Features:

  • Banner Head: 15' removable/interchangeable retractable belt
  • Belt is 2.5" wide and made of polyester woven fabric
  • Heads secure onto stanchion with push pins for added stability and security
  • Stanchion has twist-off removable spike for dual purpose use – in soft ground surfaces with spike or in Base by removing spike
  • Stanchion with telescoping stake: extends 19"– 42"
  • Stanchions available in red, orange, yellow, black
  • Low-profile Base for enhanced image (black)
  • Base can be filled up to 18 lbs. with water or 30 lbs. with sand
  • Base includes carry handle for easy portability
  • Suitable for indoor/outdoor use
  • Rust-Proof


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.