x

Take 15% off your entire order!

Offer applied at checkout

Plano Guide Series Airtight & Waterproof Storage Case, 14"L x 9"W x 5"H, Blue

Plano Guide Series Airtight & Waterproof Storage Case, 14"L x 9"W x 5"H, Blue

Item #: WB493262

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.99 up to 18% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano 3700 Guide Series Airtight & Waterproof Storage Case, 14"L x 9"W x 5"H, Blue

The 3700 Size Waterproof Polycarbonate Storage Box is the perfect storage solution for keeping contents dry. Manufactured from crystal clear Polycarbonate, this storage box features a continuous o-ring seal that keeps water out*, a rubber lining for protecting valuables, three tight closing cam-action latches and a swivel handle.*Submersible to 1 meter up to 30 minutes.
    Features:
  • Waterproof and airtight
  • TPR lining provides secure protected storage
  • Padlock tabs
  • Strong poly-carbonate structure
  • Patent pending latch with pressure release


  • LENGTH INCHES 14
  • WIDTH INCHES 9
  • HEIGHT INCHES 5
  • INSIDE LENGTH INCHES 12
  • INSIDE WIDTH INCHES 7
  • INSIDE HEIGHT INCHES 4-5/8
  • ASSEMBLY Assembled
  • BRAND Plano Molding
  • COLOR FAMILY Blue
  • COLOR FINISH Blue
  • CONSTRUCTION Polycarbonate with TPR Lining
  • LOCK TYPE Latch with Padlock Slots
  • MANUFACTURERS PART NUMBER 147000
  • PACKAGE QUANTITY 1
  • PRODUCT GROUP Cases
  • SERIES Guide
  • STYLE Latch with Pressure Release
  • TYPE Utility Case
  • WEIGHT LBS 3.5
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT Y
  • WATERTIGHT --
  • WATERPROOF Y
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Loaded Gear HD-100 Hard Case- Watertight, Crushproof, 8-5/16"L x 6-5/8"W x 3-1/2"H

Item #: B978789

(2)

Usually ships in 2 to 5 days

$42.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Guide Series Airtight & Waterproof Storage Case, 14"L x 9"W x 5"H, Blue

Plano Guide Series Airtight & Waterproof Storage Case, 14"L x 9"W x 5"H, Blue

Item #: WB493262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant