SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Item #: WB493272

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $21.00

$5.55 ea.

Clearance Price: $11.10 / Pkg of 2

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano StowAway 24 Fixed Compartment Box, 14-1/4"W x 2-1/4"D x 11-1/2"H, Clear - Pkg Qty 6

Plano StowAway 24 Fixed Compartment Box, 14-1/4"W x 2-1/4"D x 11-1/2"H, Clear - Pkg Qty 6

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 9-1/8"Lx 4-7/8"W x 1-1/2"H, Clear - Pkg Qty 2

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 9-1/8"Lx 4-7/8"W x 1-1/2"H, Clear - Pkg Qty 2

Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 - Pkg Qty 5

Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 - Pkg Qty 5

Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 - Pkg Qty 5

Durham Large Plastic Compartment Box LP24-CLEAR - 24 Compartments, 13-1/8x9x2-5/16 - Pkg Qty 5

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box, 14"Wx9-1/8"Dx2-13/16"H, Clear - Pkg Qty 3

Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box, 14"Wx9-1/8"Dx2-13/16"H, Clear - Pkg Qty 3

Plano StowAway® 18 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6

Plano StowAway® 18 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Plano ProLatch™ StowAway® 4-24 Adjustable Compartment Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 4

Plano Guide Waterproof StowAway® w/O-Ring Seal Box,10-3/4"Lx7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Plano Guide Waterproof StowAway® w/O-Ring Seal Box,10-3/4"Lx7-1/4"W x 1-3/4"H, Clear - Pkg Qty 2

Durham Steel Scoop Compartment Box 102-95 - 24 Compartments 18 x 12 x 3 - Pkg Qty 4

Durham Steel Scoop Compartment Box 102-95 - 24 Compartments 18 x 12 x 3 - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H - Pkg Qty 4

Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H - Pkg Qty 4

Plano Guide Series Airtight & Waterproof Storage Case, 11"L x 7-1/4"W x 4"H, Yellow

Plano Guide Series Airtight & Waterproof Storage Case, 11"L x 7-1/4"W x 4"H, Yellow

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear

The improved line of Plano waterproof StowAway® s provide ample protection of tools and small parts against the elements at an affordable price.



Weights & Dimensions

  • Width 9 in
  • Length 14 in
  • Height 1-7/8 in
  • Weight 1.25 lbs

Product Details

  • Assembly Required Assembled
  • Dividers Adjustable
  • Number of Compartments 4 to 23
  • Brand Plano Molding
  • Package Quantity 2
  • Series Guide
  • Material Polypropylene
  • Style Single-Sided
  • Manufacturers Part Number 374010
  • Color Family Clear

Warranty

  • Warranty Limited Lifetime Warranty
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 22, 2016

    Large fishing Storage "Waterproof
    Your review:
    I finally found a large waterproof storage container for all my fishing gear.
  • Reviewer: Anonymous

    Date: July 08, 2015

    Plano Waterproof StowAway boxes
    Your review:
    I already have some of these and they are great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Item #: WB493272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant