x

Take 15% off your entire order!

Offer applied at checkout

Plant Marking Stencil 20x20 - Authorized Personel Only

Plant Marking Stencil 20x20 - Authorized Personel Only

Item #: WBB67225

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.24 up to 5% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PLANT MARKING STENCILS
AUTHORIZED PERSONNEL ONLY
Plant stencils help mark off hazards and warnings for personnel safety. Plant marking stencils help paint a message or symbol over and over on floors and walls. Plant safety stencils are made from 20" x 20" flexible .060 thick polyethylene plastic that withstands repeated use. Stencils are easy-to-clean; simply wipe off dried paint flakes after use.

  • WIDTH INCHES 20
  • HEIGHT INCHES 20
  • BRAND National Marker Company
  • DESCRIPTION Authorized Personel Only
  • MANUFACTURERS PART NUMBER PMS222
  • TYPE Plant Marking Stencil
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plant Marking Stencil 20x20 - Authorized Personel Only

Plant Marking Stencil 20x20 - Authorized Personel Only

Item #: WBB67225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant