PLANT MARKING STENCILS
WATCH OUT FOR FORKLIFTS - Bilingual
Plant stencils help mark off hazards and warnings for personnel safety. Plant marking stencils help paint a message or symbol over and over on floors and walls. Plant safety stencils are made from 20" x 20" flexible .060 thick polyethylene plastic that withstands repeated use. Stencils are easy-to-clean; simply wipe off dried paint flakes after use.
Plant Marking Stencil 20x20 - Look Out Forklifts Bilingual
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 20 in |
| Thickness | 1/2 in |
Product Details
| Type | Plant Marking Stencil |
| Material | polyethylene plastic |
| Description | Look Out Forklifts Bilingual |
| Manufacturers Part Number | PMS231BI |
| Brand | Accuform |