- Provides physical protection, with conductive material providing reliable path-to-ground
- Shipped knocked-down; easy to assemble
- Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
- Superior strength and durability; made from extruded, high impact polypropylene materials
- Economical alternative to injection molded products
- Reusable, ensuring best value
- Lead-free RoHS compliant
- Made in the United States of America
Protektive Pak 38904 Plastek ESD Open Bin Box, 4"W x 18"L x 4"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$101.25 Sold in packages of 5 / $20.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 4 in |
| Size (L x W x H) | 18 x 4 x 4 in |
| Inside Length | 18 in |
| Inside Width | 4 in |
| Inside Height | 4 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Bin |
| Color | Black |
| Series | Plastek |
| Temperature Tolerance | -17 to 230 °F |
| Style | Open Top |
| Material | Polypropylene |
| Package Quantity | 5 |
| Manufacturers Part Number | 38904 |
| Brand | Protektive Pak |
Warranty
| Warranty | 1 yr |