Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2374337

MPN #: 50002-25

Mr. Chain® Plastic Barrier Chain, 2" x 25'L, HDPE, Yellow

Product Description
Effective for crowd control applications.

Features:
  • Great For Visual Warning Applications
  • Trade Size 8
  • UV Resistant
  • Will Not Rust
  • Made In The USA


PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
34.95
Buy 4+ units
33.95Save $1.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width1-1/16 in
Height1/4 in
Weight2 lbs
Trade Size#8
Link Size2 in

Product Details

TypeChain
ColorYellow
Includes25' Of 2" Yellow Plastic Chain
MaterialHDPE With UV Inhibitors
Package TypeBag
Description2" Plastic Chain
Package Quantity1
Manufacturers Part Number50002-25
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain