Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Martin Wheel Plastic Deck Wheel PL538-JD - 5 x 1-3/8 - 1-1/2" Centered Hub - 1/2" Bushing

Martin Wheel Plastic Deck Wheel PL538-JD - 5 x 1-3/8 - 1-1/2" Centered Hub - 1/2" Bushing

Item #: WBB1997927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Martin Wheel Plastic Deck Wheel PL530-JD - 5 x 3.00 - 2-1/2" Offset Hub - 1/2" Bore

Martin Wheel Plastic Deck Wheel PL530-JD - 5 x 3.00 - 2-1/2" Offset Hub - 1/2" Bore

Martin Wheel 6" Heavy Duty Wheel ZP61RT-325 - 6 x 2.00 - 1/2" BB x 2-1/2" Centered Hub - Rib Tread

Martin Wheel 6" Heavy Duty Wheel ZP61RT-325 - 6 x 2.00 - 1/2" BB x 2-1/2" Centered Hub - Rib Tread

Martin Wheel Plastic Deck Wheel PL638-JD - 6 x 1-3/8 - 1-3/8" Offset Hub - 1/2" Bushing

Martin Wheel Plastic Deck Wheel PL638-JD - 6 x 1-3/8 - 1-3/8" Offset Hub - 1/2" Bushing

Marathon 00301 Flat-Free 10" Rigid Caster

Marathon 00301 Flat-Free 10" Rigid Caster

Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings

Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings

Martin Wheel 410/350-4 10" Sawtooth Tread Pneumatic Wheel Assembly 354DC4SW242IP

Martin Wheel 410/350-4 10" Sawtooth Tread Pneumatic Wheel Assembly 354DC4SW242IP

Martin Wheel Plastic Spoke Semi-Pneumatic Wheel PLSP16D175 - 16 x 1.75 - 2-3/8" Centered Hub

Martin Wheel Plastic Spoke Semi-Pneumatic Wheel PLSP16D175 - 16 x 1.75 - 2-3/8" Centered Hub

Global Industrial™ 8" x 2" Mold-On Rubber Wheel - Axle Size 3/4"

Global Industrial™ 8" x 2" Mold-On Rubber Wheel - Axle Size 3/4"

Martin Wheel Log Splitter Wheel HS408B-34I(A) - 480-8 - 3/4" Bearing - LRB

Martin Wheel Log Splitter Wheel HS408B-34I(A) - 480-8 - 3/4" Bearing - LRB

Martin Wheel 410/350-4 10" Stud Tread Pneumatic Wheel Assembly 354DC4ST242IP

Martin Wheel 410/350-4 10" Stud Tread Pneumatic Wheel Assembly 354DC4ST242IP

Martin Wheel 13 x 500-6 Garden Bar Lug Tire 506-2AG-I

Martin Wheel 13 x 500-6 Garden Bar Lug Tire 506-2AG-I

Global Industrial™ 8" x 2" Polyurethane Wheel - Axle Size 3/4"

Global Industrial™ 8" x 2" Polyurethane Wheel - Axle Size 3/4"

Sutong Tire Resources CT1012 Wheelbarrow Tire 4.10/3.50-6 - 4 Ply - Sawtooth

Sutong Tire Resources CT1012 Wheelbarrow Tire 4.10/3.50-6 - 4 Ply - Sawtooth

Martin Wheel Kenda K530 Pathfinder ATV Tire 1110-2PF-I - 22 x 11.00-10 - 2 Ply

Martin Wheel Kenda K530 Pathfinder ATV Tire 1110-2PF-I - 22 x 11.00-10 - 2 Ply

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Martin Wheel Plastic Deck Wheel PL538-JD - 5X1-3/8 - 1-1/2" Centered Hub - 1/2" Bushing

This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic deck wheel is an ideal replacement for John Deere #AM33718 (item number is for reference only as an aid to identify specific parts). All Martin Wheel OEM Replacement wheels are produced to meet manufacturers' specifications. 5X1-3/8" Plastic Deck Wheel, Bore: 1/2"Bushing | Hub Length: 1-1/2"Centered. 50 lbs capacity.

Product Details

  • Tire Type 5 x 1-3/8
  • Assembly Required Assembled
  • Hub Type 1.5" Centered
  • Brand Martin Wheel
  • Package Quantity 1
  • Bearing Type Bushing
  • Series PL538-JD
  • Material Plastic
  • Tread Design Smooth
  • Warranty 90 days
  • Style Lawn and Garden / Utility
  • Manufacturers Part Number PL538-JD
  • Color Family Black

Weights & Dimensions

  • Wheel Diameter 5 in
  • Bearing Size 1/2 in
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity 50 lbs
  • Weight 0.7 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel Plastic Deck Wheel PL538-JD - 5 x 1-3/8 - 1-1/2" Centered Hub - 1/2" Bushing

Martin Wheel Plastic Deck Wheel PL538-JD - 5 x 1-3/8 - 1-1/2" Centered Hub - 1/2" Bushing

Item #: WBB1997927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant