SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Item #: WBB966512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Chrome Plated Hangers - Pkg Of 6

Interion® Chrome Plated Hangers - Pkg Of 6

Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Open Hook Hangers, 24 Pack, Charcoal Gray

Open Hook Hangers, 24 Pack, Charcoal Gray

Molded Charcoal Gray Plastic Hangers 6 Per Package

Molded Charcoal Gray Plastic Hangers 6 Per Package

Slotted Hook Hangers, 24 Pack, Charcoal Gray

Slotted Hook Hangers, 24 Pack, Charcoal Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Baumgartens® Quick Clip ID Card Reel, 30" Cord, Black/Blue/Red, 3/Pack

Baumgartens® Quick Clip ID Card Reel, 30" Cord, Black/Blue/Red, 3/Pack

Hanger Style Folding Coat Rack

Hanger Style Folding Coat Rack

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Garment hangers with open hooks allow you to create a consistent look for your office. Durable plastic construction coordinates with contemporary interiors. Hangers are shaped to support the natural hang of garments.

Weights & Dimensions

  • Width 17 in

Product Details

  • Type Hangers
  • Brand Lorell
  • Package Quantity 12
  • Description Plastic Garment Hanger
  • Material Plastic
  • Style Hangers - Plastic
  • Manufacturers Part Number LLR01065
  • Hook Type Standard
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Chrome Plated Hangers - Pkg Of 6

$9.60

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Item #: WBB966512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12
    Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant