Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotational Molding

Model # :WB442194BK

MPN #: 02-307255

RMI Gaylord Pallet Container w/ Lid & Caster, 50"L x 50"W x 36-1/2"H, 1200 lb Cap, Blk, Polyethylene

Product Description
Container with Lid and Casters
This 1,200 lb capacity pallet container offers a versatile alternative to cardboard boxes or steel containers. Plastic pallet container is ideal for material handling storage or transport. Pallet containers are made with durable rotationally molded linear polyethylene. Plastic pallet container is waterproof, rust proof and UV treated for strength and durability. Offers 1,200 lb. capacity. Includes lid to protect contents. Base allows 4-way forklift access. Container measures 50"W x 50"L overall. Container includes heavy duty 4" swivel casters.

PRICE
$779.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$779.00
Buy 11 units - 24 units
$739.00Save $40.00 (5%)
Buy 25+ units
$719.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width50 in
Height36-1/2 in
Size (L x W x H)50 x 50 x 36-1/2 in
Weight Capacity1200 lbs
Weight140 lbs

Product Details

Assembly RequiredNo
TypePallet Container
ColorBlack
Fork Entry4-Way
LidYes
Capacity40 ft³
MaterialPolyethylene
Casters IncludedYes
BrandRotational Molding