Container with Lid and Casters
This 1,200 lb capacity pallet container offers a versatile alternative to cardboard boxes or steel containers. Plastic pallet container is ideal for material handling storage or transport. Pallet containers are made with durable rotationally molded linear polyethylene. Plastic pallet container is waterproof, rust proof and UV treated for strength and durability. Offers 1,200 lb. capacity. Includes lid to protect contents. Base allows 4-way forklift access. Container measures 50"W x 50"L overall. Container includes heavy duty 4" swivel casters.
Special Color Order is Non-Returnable
RMI Gaylord Pallet Container w/Lid & Caster, 50"L x 50"W x 36-1/2"H, 1200 lb Cap, Gray, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 50 in |
| Height | 36-1/2 in |
| Size (L x W x H) | 50 x 50 x 36-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 140 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Lid | Yes |
| Capacity | 40 ft³ |
| Material | Polyethylene |
| Casters Included | Yes |
| Brand | Rotational Molding |