x

Take 15% off your entire order!

Offer applied at checkout

Dart® Plastic Kids' Cups With Lids And Straws, 12 oz., Jungle Print, 250/Carton

Dart® Plastic Kids' Cups With Lids And Straws, 12 oz., Jungle Print, 250/Carton

Item #: WBB567272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Kids' Cups With Lids And Whistle Straws, 12 Oz, Jungle Theme

This cup features an exciting design with a brightly colored jungle theme that appeal to children. Cups and lids are made out of sturdy polystyrene and take anything that kids can dish out. The handy combo-pack comes complete with 250 printed cups, 250 red lids and 250 flexible straws. These cups are an economical alternative to more expensive injection molded cups.
This product arrives to most customers in 2-3 business days.

  • BRAND Dart
  • MANUFACTURERS PART NUMBER CC12CJ5145
  • TYPE Kids Cups with Straw & Lid
  • PACKAGE QUANTITY 250
  • COLOR FINISH Multicolor
  • MATERIAL Polystyrene
  • STYLE Jungle Theme
  • CAPACITY OUNCES 11 oz. - 15 oz.
  • WEIGHT LBS. 12
  • CAPACITY 12 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dart® Cup, Conex Plastic Cups, 12 oz, Translucent, 1000/Carton

Item #: B1223523

Not Yet Rated

Ships same day.

$277.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dart® Plastic Kids' Cups With Lids And Straws, 12 oz., Jungle Print, 250/Carton

Dart® Plastic Kids' Cups With Lids And Straws, 12 oz., Jungle Print, 250/Carton

Item #: WBB567272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant