ASI Global Partitions Plastic Laminate Inward Swing Door Without Hardware - 24"W Silver Gray
Write a Review
|
Questions & Answers (0)
Product Description
ASI Global Partitions plastic laminate partitions combine design flexibility with affordable cost. The high pressure laminate, bonded under pressure to a solid impact-resistant particle board core, meet or exceed all NEMA standards. Edge banding of all components prior to face lamination ensures optimum water runoff and durability. ASI Global Partitions plastic laminate is the finish of choice for commercial and institutional installations where aesthetics are essential. Face laminate overlaps edge laminate to ensure water runoff and resists vandalism. Silver Gray color finish. Dimensions: 23-3/5''W x 1''D x 58''H.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/5 in |
| Depth | 1 in |
| Height | 58 in |
Product Details
| Material | Plastic Laminate |
| Description | Partition Door (Inward Swing) |
| Color | Gray |
| Door Type | Inward Swing |
| Brand | ASI Global Partitions |