Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2374334

MPN #: 50703-10

Mr. Chain® Master Links, 2", Black, Pack of 10

Product Description
  • Chain-connecting master links ideal for repairing or joining chains
  • Designed for use with Mr. Chain 2-inch plastic chains (sold separately)
  • Rust and UV-resistant prevents brittleness
  • Made of lightweight, strong, and durable high-density polyethylene
  • Package Includes: 10 Black 2-piece chain links; links are 2-inches in diameter
  • Made in the USA


PRICE
$4.29

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
4.29
Buy 4+ units
4.08Save $0.21 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2/12 ft
Weight1 lbs
Link Size2 in

Product Details

TypeConnecting Links
Includes10 2" Black Master Links
MaterialAcetal
Package Quantity10
DescriptionMaster Links
ColorBlack
Manufacturers Part Number50703-10
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain