SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Item #: WBB548849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.49 ea.

Price: $41.88 / Pkg of 12

Save $2.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Chrome Plated Hangers - Pkg Of 6

Interion® Chrome Plated Hangers - Pkg Of 6

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Lorell® Plastic Garment Hanger, 17" Width, Black, Set of 12

Molded Charcoal Gray Plastic Hangers 6 Per Package

Molded Charcoal Gray Plastic Hangers 6 Per Package

Open Hook Hangers, 24 Pack, Charcoal Gray

Open Hook Hangers, 24 Pack, Charcoal Gray

Slotted Hook Hangers, 24 Pack, Charcoal Gray

Slotted Hook Hangers, 24 Pack, Charcoal Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Global Industrial™ Easy Assembly Vented Wall Container - Casters 39-1/4 x 31-1/2 x 34 Overall

Global Industrial™ Easy Assembly Vented Wall Container - Casters 39-1/4 x 31-1/2 x 34 Overall

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Bissell EasySweep® Cordless Rechargeable Sweeper, 9-1/4" Cleaning Width

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x18x72 Black

Global Industrial™ Wardrobe Cabinet Easy Assembly 36x18x72 Black

Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk

Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plastic Open Hook Hanger, 12/Pack

Plastic, open hook hanger. Dark brown to complement any décor. 17" long. 12 Hangers per pack.

Note: Sold in package quantities of 12 hangers, priced per each.

Weights & Dimensions

  • Width 17 in

Product Details

  • Type Hangers
  • Brand Central Specialties Ltd.
  • Package Quantity 12
  • Description Plastic Open Hook Hanger
  • Material Plastic
  • Style Hangers - Plastic
  • Manufacturers Part Number 1160
  • Hook Type Standard
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Chrome Plated Hangers - Pkg Of 6

$9.60

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Plastic Open Hook Hanger, 12/Pack - Pkg Qty 12

Item #: WBB548849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant