x

Take 15% off your entire order!

Offer applied at checkout

Plastic Paint Tray Liner White - PT09048

Plastic Paint Tray Liner White - PT09048

Item #: WBB1508268

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.65

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Paint Tray Liner White - PT09048

Tray liner. 11"x16" disposable plastic paint tray liner. Fits PT09030.

  • WIDTH INCHES 11
  • CAPACITY 50 oz.
  • COLOR FINISH White
  • CONSTRUCTION Plastic
  • TYPE Tray Liner
  • BRAND GAM
  • SIZE 11" x 16"
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER PT09048
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$38.95

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige

Item #: 640930

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$38.95

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Item #: 640938

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Paint Tray Liner White - PT09048

Plastic Paint Tray Liner White - PT09048

Item #: WBB1508268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant