Boardwalk® Plastic PET Cold Drink Cups, 12 oz, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
The clear option for cold drinks, high-quality PET plastic cups provide an upscale feel at an economical price. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | BWKPET12 |
| Brand | Boardwalk |