Beta Plastic Pressure Oil Can, Flexible Spout, 150 cc Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1754 plastic pressure oil can is used for dispensing oil under pressure, typically for lubricating machinery, engines, and other mechanical parts. It is designed to deliver a controlled stream of oil to specific areas, often in tight or hard-to-reach places. The plastic construction makes it lightweight and often more durable and resistant to certain types of damage than metal cans. This plastic oil can holds 150 cc's and measures 2-3/8" (60mm) with a 130mm long plastic spout.
PRICE
$14.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 oz. |
| Diameter | 2-3/8 |
Product Details
| Type | Oil Can |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 017540015 |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |