Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black
|
Questions & Answers (0)
Product Description
Plastic Protective Storage Cases with Pinch Tear Foam 10"x7-1/2"x2-3/4" Black
Blow Molded Rugged Polyethylene Cases feature tough double wall construction can't rust chip or corrode withstand termperatures -35 degrees F to +150 degrees F. Patented unbreakable latches and mechanical hinges. Label Recess area (3-3/8" x 1-5/8") on lid. Grain texture with rugged handles. All cases include a Pinch & tear foam sets to protect the contents. Whether you need to carry ship organize or protect your products blow molded cases are the economical choice. Perfect for salesman sample kits electronic equipment medical products instruments etc. Color black. 9-1/4" Base Length; 6-7/16" Base Width
Blow Molded Rugged Polyethylene Cases feature tough double wall construction can't rust chip or corrode withstand termperatures -35 degrees F to +150 degrees F. Patented unbreakable latches and mechanical hinges. Label Recess area (3-3/8" x 1-5/8") on lid. Grain texture with rugged handles. All cases include a Pinch & tear foam sets to protect the contents. Whether you need to carry ship organize or protect your products blow molded cases are the economical choice. Perfect for salesman sample kits electronic equipment medical products instruments etc. Color black. 9-1/4" Base Length; 6-7/16" Base Width
CLEARANCE PRICE
$16.00was $26.11
Save $10.11 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7-1/2 in |
| Depth | 2-3/16 in |
| Height | 2-3/4 in |
| Inside Length | 9-1/4 in |
| Inside Width | 6-7/16 in |
| Inside Height | 2-1/8 in |
| Weight Capacity | 5 lbs |
| Weight | 0.7 lbs |
| Base Depth | 1-3/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Latch |
| Type | Storage Case |
| Color | Black |
| Style | Case with Pinch & Tear Foam |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FC50021-1000750275RN |
| Brand | Western Case |