Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender PS-575 Plastic Staple, 3/4", White - 500 pk.

Sold in Increments of 10 Boxes

Gardner Bender PS-575 Plastic Staple, 3/4", White - 500 pk.

Item #: WBB524333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender PS-175 Plastic Staple, 3/4", White - 100 pk.

Gardner Bender PS-175 Plastic Staple, 3/4", White - 100 pk.

Gardner Bender PS-150Z Plastic Staple, 1/2" - 100 pk. Bag

Gardner Bender PS-150Z Plastic Staple, 1/2" - 100 pk. Bag

Gardner Bender MMS-3102 1/4" Low Staple Gun - 625 pk.

Gardner Bender MMS-3102 1/4" Low Staple Gun - 625 pk.

Gardner Bender MPS-2080 Cable Boss® Staples 5/16" Blue - 250 pk.

Gardner Bender MPS-2080 Cable Boss® Staples 5/16" Blue - 250 pk.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Plastic Staple, 3/4", White - 500 pk.

Features
  • Secures Romex™, UF and other types of non-metallic (NM) cable.
  • Fast and easy to install - both zinc-plated nails drive together without splitting wood.
  • Nail heads are recessed for minimum exposure.
  • Smooth saddles prevent damage to insulation.
  • UV-resistant polyethylene saddles will not rust, rot or deteriorate.

Weights & Dimensions

  • Stud Size 0.75

Product Details

  • For Use With 14/3, 12/3, 10/3
  • Brand Gardner Bender
  • Package Quantity 500
  • Manufacturers Part Number PS-575
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender PS-575 Plastic Staple, 3/4", White - 500 pk.

Gardner Bender PS-575 Plastic Staple, 3/4", White - 500 pk.

Item #: WBB524333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant