Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12

Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12

Item #: WB500926

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.12

$3.00 ea.

Clearance Price: $36.00 / Pkg of 12

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SHELF DRAWER
Sturdy plastic drawers constructed for continuous use. Slotted for dividers, permits flexible division into subcompartments. Raised back lip prevents drawer from falling out. Label holder and fitted handle.

  • WIDTH INCHES 8-3/8
  • DEPTH INCHES 12
  • HEIGHT INCHES 4-5/8
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • COLOR FINISH Gray
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Specs on Plastic Eurobin are: WIDTH INCHES 8-3/8; DEPTH INCHES 12; HEIGHT INCHES 4-5/8. Depth and Height are synonyms. Is actual LENGTH 12 and actual HEIGHT 4-5/8? Thank you for you help.

    Question Asked By: Lorrie, December 18, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, December 30, 2019

      Hello, yes the length is 12" and the height is 4-5/8". Thank you for your question.

Accessories
Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Item #: B245676

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

$20.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12

Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12

Item #: WB500926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Global Industrial™ Plastic Storage Drawer 8-3/8 X 4-5/8 - Gray - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant