Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender GSW-19 Plastic Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-19 Plastic Toggle, SPST 20a 125vac, O/F

Item #: WBB524554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-20 Toggle Switch Cover - 2 pk.

Gardner Bender GSW-20 Toggle Switch Cover - 2 pk.

Gardner Bender GSW-22 Push On / Norm Off, SPST 6a 120vac

Gardner Bender GSW-22 Push On / Norm Off, SPST 6a 120vac

Gardner Bender Gsw-34 3-Speed Pull, Sptt 6a 125vac, F/O/O/O

Gardner Bender Gsw-34 3-Speed Pull, Sptt 6a 125vac, F/O/O/O

Gardner Bender GSW-39 Three Speed Pull, SPTT, 6a 125vac, F/O/O/O

Gardner Bender GSW-39 Three Speed Pull, SPTT, 6a 125vac, F/O/O/O

Gardner Bender Gsw-33 2-Speed Pull, Spdt 6a 125vac, F/O/O

Gardner Bender Gsw-33 2-Speed Pull, Spdt 6a 125vac, F/O/O

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White

Plastic Toggle, SPST 20a 125vac, O/F

Features
  • Double insulated for moisture protection in all environments.
  • Internal "O" ring design for moisture and dust resistance.
  • Perfect for marine/recreational equipment and weather-resistant applications.

Product Details

  • Toggle Positions ON - OFF
  • Brand Gardner Bender
  • Terminal Type Screw
  • Poles Single Pole / Single Throw
  • Manufacturers Part Number GSW-19

Compliance & Certifications

  • Certifications US UL Listed; CSA Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender GSW-19 Plastic Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-19 Plastic Toggle, SPST 20a 125vac, O/F

Item #: WBB524554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant