x

Take 15% off your entire order!

Offer applied at checkout

Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each - 651-0475** - Pkg Qty 250

Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each - 651-0475** - Pkg Qty 250

Item #: WBB667508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.98 ea.

Price: $245.00 / Pkg of 250

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each

Plastic Wall Anchor, #14-#16, 1-3/8", Blue. Use with All Manufacturers.

  • LENGTH INCHES 1-3/8
  • DIAMETER INCHES 23/64
  • DESCRIPTION Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 651-0475**
  • COLOR FINISH Blue
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE Less than 1"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 250
  • TYPE Anchors
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each - 651-0475** - Pkg Qty 250

Plastic Wall Anchor, #14-#16, 1-3/8", Blue - Each - 651-0475** - Pkg Qty 250

Item #: WBB667508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant