x

Take 15% off your entire order!

Offer applied at checkout

Plastic Work Bench with Grid Top - 48"W x 24"D x 36"H

Plastic Work Bench with Grid Top - 48"W x 24"D x 36"H

Item #: WB249919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$316.89 up to 19% OFF

Price: $257.95

Save $12.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PLASTIC WORK BENCHES
Bench with Grid Top
Plastic work benches are easy to set up and take down where and when you need them. Plastic work benches easily set up in minutes to create an instant temporary or permanent island of productivity within any warehouse manufacturing floor or office environment. Made using rigid high-density polyethylene. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Posts feature a unique locking collar system for installation. Grid Top Benches are ideal for when work produces small scrap that can clutter work surfaces. Easy assembly.

  • WIDTH INCHES 48
  • DEPTH INCHES 24
  • HEIGHT INCHES 36
  • CAPACITY LBS (Evenly Distributed) 688
  • COLOR FINISH Black
  • COLOR FAMILY Black
  • ASSEMBLY Unassembled
  • BRAND Approved Vendor
  • CONSTRUCTION Polyethylene
  • LEG STYLE Round Tubular Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER WBT-G-4824
  • SHELF QUANTITY 1
  • STYLE Grid Top
  • TOP CONSTRUCTION Plastic
  • WEIGHT LBS 39
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Work Bench with Grid Top - 48"W x 24"D x 36"H

Plastic Work Bench with Grid Top - 48"W x 24"D x 36"H

Item #: WB249919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant