Plasticade® Hydrocade Water Filled Barricade with EG Sheeting, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Hydrocade with Engineer-Grade reflective sheeting offers enhanced visibility for work zones, detours, and temporary lane separations. Built from rugged polyethylene, it's impact-resistant and easily deployable without heavy machinery. Each unit connects using durable snap-in pins and fills with 81 gallons of water for added stability. Designed to meet MUTCD standards, the flat front face reduces pedestrian trip hazards while providing clear reflective striping on both sides. Stackable up to 50% more efficiently per truckload, the Hydrocade delivers dependable performance and easy setup for any roadway application.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Sheeting | Engineer Grade |
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Color | Orange |
| Package Quantity | 1 |
| Manufacturers Part Number | HYD-O-EGLR-KIT |
| Brand | Plasticade Products |
Compliance & Certifications
| Certifications | MUTCD Standards |