Plasticade® Hydrocade Water Filled Barricade with HIP Sheeting, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for superior night time visibility, the Hydrocade with High-Intensity Prismatic sheeting ensures drivers see work zones sooner and clearer. Made from impact-resistant polyethylene, it's durable yet lightweight, weighing just 67 lbs empty. The unit connects with sturdy pins for quick setup and can be filled with 81 gallons of water for a 745-lb deployed weight. Designed for TL-3 MASH Acceptance and MUTCD compliance, this barricade's flat design reduces trip hazards while maintaining a strong visual barrier. Compact stacking and forklift access make transport and handling fast and efficient.
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Color | Orange |
| Package Quantity | 1 |
| Manufacturers Part Number | HYD-O-HIPLR-KIT |
| Brand | Plasticade Products |
Compliance & Certifications
| Certifications | MASH Accepted, MUTCD Compliance |