Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225226

MPN #: 918-13

Vollrath® Plate Covers, 918-13, Fits Plate Size: 8-1/2" - 9-1/8", Plastic - Pkg Qty 12

Product Description
Vollrath, Plate Covers, 918-13, Fits Plate Size: 8-1/2" - 9-1/8", Plastic

Features:
  • Safe-Stack plate covers are molded from clear, virtually unbreakable plastic.
  • Dishwasher safe up to 200° F.
  • 1100-13, 1200-13: Not made in USA.
PRICE
$252.00  Sold in packages of 12 / $21.00 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Diameter8-1/2 - 9-1/8 in

Product Details

MaterialPlastic
Package Quantity12/Case
DescriptionPlate Covers
Manufacturers Part Number918-13
SymbolsMade in USA
FitsFits Plate Size (In (Cm)):8 1/2 - 9 1/8 (21.6 - 23.2)
BrandVollrath