Cambro 825CWNR110 - Plate Narrow Rim, 8 1/4", Black - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 825CWNR110 - Plate Narrow Rim, 8 1/4", Black
PLATE DW NRWRM 8 1/4" - Black
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Type is Narrow Rim Plate. Shape is Round. Color is Black. Package quantity is 48. 5 Year Limited Warranty.
PLATE DW NRWRM 8 1/4" - Black
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Type is Narrow Rim Plate. Shape is Round. Color is Black. Package quantity is 48. 5 Year Limited Warranty.
PRICE
$209.76 Sold in packages of 48 / $4.37 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/4 in |
Product Details
| Type | Narrow Rim Plate |
| Material | Polycarbonate |
| Package Quantity | 48 Case Pack Ea. |
| Color | Black |
| Manufacturers Part Number | 825CWNR110 |
| Shape | Round |
| Brand | Cambro |