Cambro 725CWNR110 - Plate Salad 7 1/4", Black - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 725CWNR110 - Plate Salad 7 1/4", Black
PLATE DW SALAD 7 1/4" - Black
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Salad Plate. Shape is Round. Color is Black. Package quantity is 48. 5 Year Limited Warranty.
PLATE DW SALAD 7 1/4" - Black
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Salad Plate. Shape is Round. Color is Black. Package quantity is 48. 5 Year Limited Warranty.
PRICE
$184.32 Sold in packages of 48 / $3.84 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7-1/4 in |
Product Details
| Type | Salad Plate |
| Material | Polycarbonate |
| Package Quantity | 48 Case Pack Ea. |
| Color | Black |
| Manufacturers Part Number | 725CWNR110 |
| Shape | Round |
| Brand | Cambro |