x

Take 15% off your entire order!

Offer applied at checkout

M&W Plate Lifting Beam - 10,000 Lb. Capacity

M&W Plate Lifting Beam - 10,000 Lb. Capacity

Item #: WBB563787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,651.00

$608.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Plate Lifting Beam - 10,000 Lb. Capacity

Features:

  • Provides easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications
  • Durable chain rigging and heavy-duty hooks for jobsite strength
  • Maximum plate width of 96"
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

  • CAPACITY LBS 10000
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 0.82
  • DIMENSION B INCHES 3
  • DIMENSION C INCHES 6
  • DIMENSION D INCHES 3
  • DIMENSION E INCHES 2.75
  • DIMENSION F INCHES 84
  • HEAD ROOM INCHES 57
  • MANUFACTURERS PART NUMBER 14633
  • SPREAD INCHES 84
  • UPPER BAIL INCHES 3 x 6
  • WEIGHT LBS 140
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 12' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity

Item #: B563836

Not Yet Rated

Usually ships in 13 to 16 days

$3,105.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Plate Lifting Beam - 10,000 Lb. Capacity

M&W Plate Lifting Beam - 10,000 Lb. Capacity

Item #: WBB563787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant