x

Take 15% off your entire order!

Offer applied at checkout

M&W Plate Lifting Beam - 20,000 Lb. Capacity

M&W Plate Lifting Beam - 20,000 Lb. Capacity

Item #: WBB563788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,769.00

$628.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Plate Lifting Beam - 20,000 Lb. Capacity

Features:

  • Provides easy hook engagement and crane alignment for overhead lifting of thick plates used in construction and industrial applications
  • Durable chain rigging and heavy-duty hooks for jobsite strength
  • Maximum plate width of 96"
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

  • CAPACITY LBS 20000
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 1.28
  • DIMENSION B INCHES 5
  • DIMENSION C INCHES 9
  • DIMENSION D INCHES 4
  • DIMENSION E INCHES 3.5
  • DIMENSION F INCHES 84
  • HEAD ROOM INCHES 59
  • MANUFACTURERS PART NUMBER 14632
  • SPREAD INCHES 84
  • UPPER BAIL INCHES 5 x 9
  • WEIGHT LBS 245
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 12' Lift Beam Low Headroom, Multiple Length - 20,000 Lb. Capacity

Item #: B563922

Not Yet Rated

Usually ships in 18 to 21 days

$4,328.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Plate Lifting Beam - 20,000 Lb. Capacity

M&W Plate Lifting Beam - 20,000 Lb. Capacity

Item #: WBB563788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant