x

Take 15% off your entire order!

Offer applied at checkout

Dinoflex Playground Tile, 2-1/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Stone Beige 4030575L2

Shown In Stone Red Pigment

Dinoflex Playground Tile, 2-1/4"H x 24"L x 24"W, 4 ft2, Stone Beige 4030575L2

Item #: WBB1505294

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • 25 Percent Orange
  • 25 Percent Brown
  • 25 Percent Beige
  • Teak Brown
  • Red
  • 25 Percent Green
  • Stone Beige
  • 25 Percent Red
  • 50 Percent Green
  • 50 Percent Beige
  • 50 Percent Brown
  • 50 Percent Orange
  • 50 Percent Red
  • Green

Stone Beige

$42.00 up to 2% OFF

Minimum Quantity: 4

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Playground Tile, 2-1/4"H x 24"L x 24"W, 4 ft2, Stone Beige

These outdoor surfacing tiles are without a doubt the most inspiring concept ever to hit the playground. Specifically designed to reduce injuries from falls, these tiles are ideal for schools, parks, daycares and backyards. The unique interlocking system can easily be installed over concrete or compacted gravel, without the need for adhesive. In addition, these tiles give you the option of incorporating designs and symbols to the surface to make it even more appealing to children - imagine numbers and letters of every color built right into the floor. Use these tiles to create a fully accessible playground surface that is slip-resistant even when wet and built durable to withstand the wear and tear put on by kids.

Features:
  • Easily installs on compacted soft ground or solid surfaces
  • Meets ASTM F1292 - Impact attenuation
  • Meets ADA Standards for accessibility
  • Water Permeable
  • Slip Resistant
  • Durable
  • Low Maintenance
Applications:
  • Schools
  • Parks
  • Day Cares
  • Preschools
  • Back Yards
  • Play Areas
  • Rock Climbing
  • Walls
Accessory:
  • Plastic Interlocking Tubes

  • CONSTRUCTION Recycled Rubber
  • DESCRIPTION Playground Tile
  • MANUFACTURERS PART NUMBER 4030575L2
  • LENGTH INCHES 24
  • COLOR FINISH Stone Beige
  • WEIGHT LBS 27
  • BRAND DinoFlex
  • WARRANTY 5 Yr. Limited Warranty
  • HEIGHT INCHES 2-1/4
  • THICKNESS INCHES 2-1/4
  • WIDTH INCHES 24
  • SQUARE FEET 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Playground Tile, 2-1/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Stone Beige 4030575L2

Dinoflex Playground Tile, 2-1/4"H x 24"L x 24"W, 4 ft2, Stone Beige 4030575L2

Item #: WBB1505294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant