Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166772

MPN #: 40544-SU

Sunlite® PLD U-Bend Fluorescent Bulb, G24q2 Base, 18W, 1080 Lumens, 2700K, Warm White, Pk of 10

Product Description
Sunlite® double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings..

Features:
  • Produces A Comfortable 2700K Of Warm White Light With A Color Render Index Of 80
  • Employs 18 Watts Of Energy While Emitting A Vivid 1080 Lumens Of Visible Light
  • Equipped With A 4 Pin G24Q-2 Base That Is Compatible With Electronic Ballasts Fitted With A G24Q-2 Socket
  • These 5-5/8" Long Compact Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average
  • Ideal For Office Spaces, Classrooms, Cafeterias, Medical Settings, Showrooms And Much More


PRICE
$35.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG24q2 (4-Pin)

Product Details

Average Life10000 hr
Color Temperature2700 K
ColorWhite
CRI80
Lamp CodePLD18/E/SP27K/10PK
Wattage18 W
Package Quantity10
Manufacturers Part Number40544-SU
Lamp TypeU-Bend Tube
Lumens1080
ShapePLD Tube
BrandSunlite