SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Item #: WBB1609010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PJLBSS Lifting Angle Kit For 2 Encl, Fits Side /Side, Steel/zinc

Hoffman PJLBSS Lifting Angle Kit For 2 Encl, Fits Side /Side, Steel/zinc

Hoffman PJLBFB Lifting Angle Kit For 2 Encl, Fits Front/ Back, Steel/zinc

Hoffman PJLBFB Lifting Angle Kit For 2 Encl, Fits Front/ Back, Steel/zinc

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Lifting Eyes are used for lifting PROLINE™ modular frames and for fastening PROLINE top accessories to the frame. Lifting eyes thread into corner blocks in a frame. Furnished in sets of four with plated finish.Lifting Eyes are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45°. Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME, ISA, ASTM and other governing agencies.

Product Details

  • Brand Hoffman
  • Fits Frames
  • Description Lifting Eyes
  • Material Cast Zinc
  • Manufacturers Part Number PLEM12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Item #: WBB1609010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant