MFG Tray Plexton® Fiberglass Nest & Stack Tote, 24-1/8"L x 11-3/8"W x 6-7/8"H, Yellow - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Stack & Nest Tote - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating. Stacks and nests when turned 180 degrees for storage when empty.
PRICE
$199.75 Sold in packages of 5 / $39.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 in |
| Width | 11-3/8 in |
| Height | 6-7/8 in |
| Inside Length | 19-3/8 in |
| Inside Width | 9-13/16 in |
| Inside Height | 6-3/4 in |
| Weight | 26 lbs |
Product Details
| Type | Storage Tote |
| Color | Yellow |
| Material | Fiberglass |
| Package Quantity | 5 |
| Manufacturers Part Number | 7906085126 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |