MFG Tray Plexton® Fiberglass Nest & Stack Tote, 30-5/8"L x 16-7/8"W x 11-1/8"H, Blue - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Stack & Nest Tote - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating. Stacks and nests when turned 180 degrees for storage when empty.
PRICE
$269.85 Sold in packages of 3 / $89.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-5/8 in |
| Width | 16-7/8 in |
| Height | 11-1/8 in |
| Inside Length | 24-7/8 in |
| Inside Width | 13-7/8 in |
| Inside Height | 11 in |
| Weight | 37 lbs |
Product Details
| Type | Storage Tote |
| Color | Blue |
| Material | Fiberglass |
| Package Quantity | 3 |
| Manufacturers Part Number | 7909085268 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |