Winco PLP-5W Perforated Bus Box, White
Write a Review
|
Questions & Answers (0)
Product Description
Bus Box, Perforated, White.
PRICE
$23.00
9
9
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/64 in |
| Width | 14-31/32 in |
| Height | 4-23/32 in |
Product Details
| Package Quantity | 1 |
| Description | Perforated Bus Box |
| Color | White |
| Manufacturers Part Number | PLP-5W |
| Brand | Winco |