x

Take 15% off your entire order!

Offer applied at checkout

AIGNEP Plug-In Elbow, 88150-04, 1/4" Extended Stem x 1/4" Tube, Composite Body - Pkg Qty 5

AIGNEP Plug-In Elbow, 88150-04, 1/4" Extended Stem x 1/4" Tube, Composite Body - Pkg Qty 5

Item #: WBB1223025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.95 ea.

Price: $14.75 / Pkg of 5

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIGNEP Plug-In Elbow, 88150-04, 1/4" Extended Stem x 1/4" Tube, Composite BodyQuick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

  • BRAND Aignep USA
  • MANUFACTURERS PART NUMBER 88150-04
  • TYPE Elbow
  • NOMINAL FLOW DIAMETER 1/4"
  • DESCRIPTION Plug-In Elbow
  • STEM SIZE 1/4"
  • BODY Composite
  • THREAD Inch
  • THREAD SIZE --
  • TUBE SIZE 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIGNEP 1/4" AC Plug x 3/8" Male NPTF, 80211-06 - Pkg Qty 5

Item #: B665861

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIGNEP Plug-In Elbow, 88150-04, 1/4" Extended Stem x 1/4" Tube, Composite Body - Pkg Qty 5

AIGNEP Plug-In Elbow, 88150-04, 1/4" Extended Stem x 1/4" Tube, Composite Body - Pkg Qty 5

Item #: WBB1223025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant