Fittings
Related Products
Primefit (5-Way) Air Manifold with 1/4" Industrial 6-Ball Brass Couplers, 1/4" The Primefit M14025-7 5-Way Round Air Manifold is a splitter that features (5) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (5) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance.
Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 3/8 in. FNPT female industrial plugs features a 3/8 in. body and nickel plated steel construction.
The Primefit Extreme Performance 1/4" x 1/4" Female steel plugs are designed to last longer than anyone in the industry. The Hi-Flow design allows the maximum airflow to your air tools. Hi-Flow plugs in conjunction with our HI-Flow Couplers are great for sandblasting or high CFM blowguns.
Primefit (3-Way) Bar Air Manifold Assembly with Industrial 6-Ball Couplers, 1/4" The Primefit M1402-5 3-Way Flat/Bar Style Air Manifold is a splitter that features (3) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (3) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The industrial interchange is compatible with industrial, "M", "D", and "I/M" style plugs and couplers.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Male Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.