Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement Cartridge For Hayward Star-Clear Plus C-1200

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Pleatco Replacement Cartridge For Hayward Star-Clear Plus C-1200

Item #: WBB448380

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hayward Star-Clear Plus C-1200

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES23-1/4
    • MANUFACTURERS PART NUMBERPA120
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCECX-1200-RE, 25230-0125S
    • OUTER DIAMETER INCHES9
    • PACKAGE QUANTITY1
    • SQUARE FEET120
    • TOP HOLE INCHES4
    • UNICEL CROSS REFERENCEC-8412
    • BOTTOM HOLE INCHES4
    • FILBUR CROSS REFERENCEFC-1293

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product

Your review: The filter purchased was $25 less than the big box store filter including the postage and they are of higher quality than the big box one.

Pros: Cheaper than pool supply company and H/D.

Cons: postage cost.

Is this review helpful?

Pleatco Cartridge

Your review: Shipment was quick and accurate. This item was considerably cheaper through Global than thru our local pool supply stores.

Pros: good item

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed