Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Single Cartridge

Pleatco Replacement For Intex Sand N'Sun Size D, PBW4PAIR

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Pleatco Replacement For Intex Sand N'Sun Size D, PBW4PAIR

Item #: WBB448553

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 13.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Intex Sand N'Sun Size D, Wal Mart Simple Set Type 1, Aqua Leisure Size 1

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES3 3/4
    • MANUFACTURERS PART NUMBERPBW4PAIR
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCESize 1
    • OUTER DIAMETER INCHES4 1/4
    • PACKAGE QUANTITY2
    • SQUARE FEET6
    • TOP HOLE INCHES2 1/16
    • UNICEL CROSS REFERENCEC-4313
    • BOTTOM HOLE INCHES2 1/16
    • FILBUR CROSS REFERENCEFC-3753

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

lacks chlorine cup

Your review: Compared to other size filters priced comparably, there is no internal basket for tablets. If a person doesn't have a floating reservoir, there would be no place to put tablets. Is there a universal insert for these filters?*** Global Comment: Please contact our customer service department directly and we can assist in finding this for you ***

Is this review helpful?

Perfect fit for size D

Pros: PERFECT FIT FOR SIZE D. HAS A PAPER ELEMENT (UNLIKE SOME WHICH HAVE PLASTIC ELEMENTS). HOLE IS THE LARGER-SIZE HOLE (SOME REPLACEMENTS HAVE SMALLER HOLES). NO BASKET FOR CHLORINE TAB. NICE FULL FLOW THROUGH THIS FILTER ELEMENT.

Is this review helpful?

filters

Pros: COMES IN A 2 PACK SO I GOT MORE THAN EXPECTED.. DISCRIPTION DIDNT SAY THAT...

Cons: THE ONLY WAY TO GET THESE FILTERS IS BY INTERNET... NO STORES CARRY THEM AND THESE POOLS ARE NOT THAT OLD

Is this review helpful?

Will not work as replacement for Polygroup Type D

Your review: So others do not order as replacement for Polygroup / Polypool Summer Escapes K-P52-0009 I am posting this. These will not work. The center hole is too big. Pump will not work with it. Also need the chlorine ablet holder that the original has and this one does not. Have to retuern these to Global.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

This still comes in a 2-pack, doesn't it?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed